Beli carbide ball end mill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Hy-Pro Carbide Ball Nose End Mill (Mata Pahat Frais Ballnose)
    Mulai

    Rp339.900

    OSG Hy-Pro Carbide Ball Nose End Mill (Mata Pahat Frais Ballnose)
    atribut:
    • Tool Material: Carbide
    • Flute (z): 2
  2. YG1 4G Mill 2 Flute MMC Sphere Ball End Mill (Pisau Frais Ballnose)
    Mulai

    Rp1.799.900

    YG1 4G Mill 2 Flute MMC Sphere Ball End Mill (Pisau Frais Ballnose)
    atribut:
    • Taper Diameter: 1Degrees 30 minutes
    • Material: Carbide
  3. NACHI Mata Bor Frais Anchor V Ball
    Mulai

    Rp1.799.900

    NACHI Mata Bor Frais Anchor V Ball
    atribut:
    • Helix Angle: standard
    • Material: Cemented carbide
  4. NACHI Ball End Mills Two Flutes - 6290 (Mata Pahat Frais Ballnose)
    Mulai

    Rp649.900

    NACHI Ball End Mills Two Flutes - 6290 (Mata Pahat Frais Ballnose)
    Deskripsi:
    This is general ball end mill for profile milling.
  5. OSG WXL Coated 2 Flutes Ball Nose Carbide End Mill (Mata Pahat Frais Ballnose)
    Mulai

    Rp369.900

    OSG WXL Coated 2 Flutes Ball Nose Carbide End Mill (Mata Pahat Frais Ballnose)
    Deskripsi:
    Alikasi material :Carbon steel, alloy steel, pre-hardened steel, tool steel (up to 40HRC)Pre-hardened steel/Hardened steel (up to 45HRC)Pre-hardened steel/Hardened steel (~55HRC)Stainless steel (~35HRC)Cast iron/Ductile cast ironCopper alloyAluminum alloyTitanium alloyHeat-resistant alloy
  6. NACHI Molded Meister Ball (Mata Pahat Frais Ballnose)
    Mulai

    Rp4.399.900

    NACHI Molded Meister Ball (Mata Pahat Frais Ballnose)
    atribut:
    • Blade Diameter Tolerance: +/- 0.006mm
    • R Accuracy range: 180°
    • Material: Cemented carbide
    • R Tolerance: +/- 0.003mm
    • Helix Angle: standard
    • R-Pricision: +/- 3micro meter
    • Surface Processing: XS TiAIN coat
    • Endmills: Number of flute and Shape: Ball end mill 2 blades
  7. OSG Hy-Pro Carbide End Mill 2 Flute Ball Long Neck (Mata Pahat Frais Ballnose)
    Mulai

    Rp819.900

    OSG Hy-Pro Carbide End Mill 2 Flute Ball Long Neck (Mata Pahat Frais Ballnose)
    Deskripsi:
    Hy-Pro Carbide End Mill 2F Ball, Long Neck With Premier Coating
  8. Sherwood Carbide Slot Drill 2Flute Ball Nose
    Mulai

    Rp299.900

    Sherwood Carbide Slot Drill 2Flute Ball Nose
    Deskripsi:
    Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in most materials including brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Metric Tolerances Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Material: Carbide
    • Number of Cutting Ends: 1
    • Plunge Type: Non-centre Cutting
    • End Mill Type: Slot Drill
    • Milling Application: Plunging Routing Slotting
    • Coolant Delivery: External
    • Reach Type: Standard Neck
    • Application Materials: Aluminium Nonferrous Metals Other soft materials
    • Shank type: Plain Round
    • Number of Flutes: 2
    • Length Type: Regular
    • Material Grade: Micrograin
    • Finish/Coating: Uncoated
    • Flute Type: Helical
    • Cutting Direction: Right Hand
  9. Sherwood Carbide 4-Flute Ball Nose End Mill (Mata Pahat Frais Ballnose)
    Mulai

    Rp379.900

    Sherwood Carbide 4-Flute Ball Nose End Mill (Mata Pahat Frais Ballnose)
    Deskripsi:
    Regular Series For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to ANSI Standards. Metric Tolerances Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Helix Direction: Right Hand
    • End Mill Type: End Mill
    • Number of Flutes: 4
    • Number of Cutting Ends: 1
    • Material: Solid Carbide
    • Standards Met: ANSI
    • Reach Type: Standard Neck
    • Coolant Delivery: External
    • Application Materials: Aerospace Alloys Alloy Steel Aluminium Aluminium Alloys Brass Bronze Cast Iron Copper Nonferrous Metals Stainless Steel Steel
    • Length Type: Regular
    • Material Grade: Micrograin
    • Finish/Coating: Uncoated
    • Shank type: Plain Round
    • Flute Type: Helical
    • Cutting Direction: Right Hand
  10. OSG 4 Blade Center Cut Long End Mill (CC-EML)
    Mulai

    Rp749.900

    OSG 4 Blade Center Cut Long End Mill (CC-EML)
    atribut:
    • Number of Blades: 4
    • Tolerance (mm): 0 to+0.030
    • Helix Angle (°): 30
    • Material: Cobalt High (high speed steel) HSS-Co
  11. GESAC Carbide Ball Nose End Mill 4 Flute Radius (Mata Pahat Frais Radius)
    Mulai

    Rp169.900

    GESAC Carbide Ball Nose End Mill 4 Flute Radius (Mata Pahat Frais Radius)
    Deskripsi:
    4 Flute, Corner Radius.
    atribut:
    • Product Group: Radius Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Work Material: Hardened Steel
    • Applications: Side Milling
    • Helix Angle (°): 45
  12. YG1 Ball End Mills 4 Flute
    Mulai

    Rp879.900

    YG1 Ball End Mills 4 Flute
    atribut:
    • Material: Carbide
  13. monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Deskripsi:
    It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloy
    atribut:
    • Overall Length (mm): 70
    • Blade Length (mm): 25
    • Blade Diameter (mm): 10
    • Blade Diameter Tolerance (mm): 0~+0.03
    • Material: Cobalt high speed steel
    • Number of Tips: 4
    • Shank Diameter Tolerance (mm): h6
    • Helix Angle (°): 30
    • Shank Diameter (mm): 10
  14. GESAC Solid Carbide Ball Nose End Mill (Mata Pahat Frais Ballnose)
    Mulai

    Rp129.900

    GESAC Solid Carbide Ball Nose End Mill (Mata Pahat Frais Ballnose)
    Deskripsi:
    Solid Carbide Ballnose, For Steel.
    atribut:
    • Product Group: Ballnose
    • Number of Flutes: 2 Flute
    • Material: Carbide
    • Applications: Profile Milling
    • Helix Angle (°): 30
Daftar Harga carbide ball end mill Terbaru October 2026
OSG Hy-Pro Carbide Ball Nose End Mill (Mata Pahat Frais Ballnose)Rp339.900
YG1 4G Mill 2 Flute MMC Sphere Ball End Mill (Pisau Frais Ballnose)Rp1.799.900
OSG Carbide Ball End Mill (Mata Pahat Frais Ballnose)Rp499.900
NACHI Mata Bor Frais Anchor V BallRp1.799.900
NACHI Ball End Mills Two Flutes - 6290 (Mata Pahat Frais Ballnose)Rp649.900
OSG WXL Coated 2 Flutes Ball Nose Carbide End Mill (Mata Pahat Frais Ballnose)Rp369.900
NACHI Molded Meister Ball (Mata Pahat Frais Ballnose)Rp4.399.900
OSG Hy-Pro HSS-Co8 Ball Nose End Mill (Pisau Pahat Frais Ballnose)Rp419.900
OSG Hy-Pro Carbide End Mill 2 Flute Ball Long Neck (Mata Pahat Frais Ballnose)Rp819.900
NACHI Heavy Ball End Mills 6390 (Mata Pahat Frais Ballnose)Rp819.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)